50234-U
Spherisorb® ODS1 HPLC Column
5 μm particle size, L × I.D. 25 cm × 4.6 mm
About This Item
Recommended Products
agency
suitable for USP L1
manufacturer/tradename
Spherisorb®
extent of labeling
6.2% Carbon loading
parameter
20-45 °C temp. limit
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
80 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service