50226-U
Spherisorb® C6 HPLC Column
5 μm particle size, L × I.D. 15 cm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52
feature
endcapped
manufacturer/tradename
Spherisorb®
extent of labeling
4.7% Carbon loading
parameter
20-45 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
matrix
hexyl
matrix active group
C6 (hexyl) phase
particle size
5 μm
pore size
80 Å
separation technique
reversed phase
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service