50176-U
Nucleosil® SB (quaternary ammonium) HPLC Column
5 μm particle size, L × I.D. 5 cm × 4.6 mm
About This Item
product line
Nucleosil®
feature
endcapped: no
manufacturer/tradename
Nucleosil®
extent of labeling
10% Carbon loading
parameter
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
5 cm × 4.6 mm
matrix
quaternary ammoniium
matrix active group
ammonium ion, quaternary phase
particle size
5 μm
pore size
100 Å
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service