50151-U
Nucleosil® C18 HPLC Column
10 μm particle size, L × I.D. 20 cm × 4 mm
About This Item
Recommended Products
agency
suitable for USP L1
product line
Nucleosil®
feature
endcapped
manufacturer/tradename
Nucleosil®
extent of labeling
15% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
20 cm × 4 mm
surface area
350 m2/g
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
10 μm
pore size
100 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service