Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

501352

Supelco

Chlorine in nitrogen

10 ppm, cylinder of 110 L, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23151816

grade

analytical standard

Quality Level

form

gas

packaging

cylinder of 110 L

manufacturer/tradename

Scott Gas T261-110

availability

not available in EU

concentration

10 ppm

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

format

multi-component solution

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

regulator

Product No.
Description
Pricing

Storage Class

2A - Gases

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service