Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
501220
Air, Zero (THC <1ppm)
cylinder of 14 L, analytical standard
About This Item
Recommended Products
grade
analytical standard
Quality Level
form
gas
packaging
cylinder of 14 L
manufacturer/tradename
Scott Gas T100-14
availability
not available in Canada, EU
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
impurities
<1 ppm THC
format
multi-component solution
Looking for similar products? Visit Product Comparison Guide
General description
Contents: 14 liters
Pressure: 240 psig
Outlet fitting: CGA-160-1/8 inch, NPT F
Weight: 1.5 lb.
Dimensions: 3 x 11 inches
D.O.T. specifications: 4B240
Application
regulator
Storage Class
2A - Gases
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
For what is the THC in the product name an abbreviation?
1 answer-
In the names of Products 501212, 501220 and 501239, the THC stands for "total hydrocarbons", not tetrahydrocannabinol.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service