50101-U
Exsil™ HPLC Column
phase C18 (octadecyl), 5 μm particle size, L × I.D. 25 cm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
NACRES:
SB.52
feature
endcapped
manufacturer/tradename
Exsil™
packaging
1 ea of
extent of labeling
11% Carbon loading
parameter
≤70 °C temp. range
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
matrix
octadecyl
fully porous particle
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
operating pH
2-8
separation technique
reversed phase
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service