Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

47513-U

Supelco

EPA CLP SOW OLM04 Volatiles Mix

2000 μg/mL each component in methanol, analytical standard

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
77101502
NACRES:
NA.24

grade

analytical standard

agency

US EPA/CLP SOW OLM04

feature

standard type calibration

packaging

ampule of 1 mL

concentration

2000 μg/mL each component in methanol

technique(s)

HPLC: suitable
gas chromatography (GC): suitable

application(s)

environmental

format

multi-component solution

Storage temp.

2-8°C

Application

Refer to the product′s Certificate of Analysis for more information on a suitable instrument technique. Contact Technical Service for further support.

Analyte

Description

    tert-Butyl methyl ether
    Cyclohexane
    1,2-Dibromo-3-chloropropane
    1,2-Dibromoethane
    1,2-Dichlorobenzene
    1,3-Dichlorobenzene
    1,4-Dichlorobenzene
    Dichlorodifluoromethane
    Methyl acetate
    Methylcyclohexane
    1,2,4-Trichlorobenzene
    Trichlorofluoromethane
    1,1,2-Trichloro-1,2,2-trifluoroethane
    See All (13)

signalword

Danger

flash_point_f

49.5 °F

flash_point_c

9.7 °C

ppe

Eyeshields, Faceshields, Gloves, type ABEK (EN14387) respirator filter


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service