41901
EPA TO-14A Aromatic Subset Mix
100 ppb in nitrogen, pkg of 110 L (pi-marked cylinder), analytical standard
About This Item
Recommended Products
grade
analytical standard
agency
EPA TO-14 (volatile organic compounds)
usage
sufficient for ≥80 uses
packaging
pkg of 110 L (pi-marked cylinder)
manufacturer/tradename
Scott Gas T1901-110
concentration
100 ppb in nitrogen
parameter
1800 psi pressure
technique(s)
HPLC: suitable
gas chromatography (GC): suitable
cylinder H × diam.
12 1/4 in. (31 cm) × 3 1/4 in. (8.3 cm)
fitting
CGA 180 fitting
application(s)
environmental
format
multi-component solution
General description
These high pressure, transportable gas calibration blends for US EPA Method TO-14 ensure that laboratories can perform Method TO-14 and Clean Air Act analyses at a fraction of their former costs. Scott TO-14 gas blends are packaged in SCOTTY HP high pressure, transportable, laboratory-size cylinders. Scott TO-14 gas calibration blends are traceable to NIST reference mixtures (NIST SRM 1804) and are certified by Scott Gases for superior stability and accuracy.
Application
Other Notes
Analyte
wgk_germany
WGK 1
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service