33217-U
Vials, crimp top
volume 0.1 mL, polypropylene, vial type, conical, pkg of 1000 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
NACRES:
NB.11
Recommended Products
material
polypropylene
feature
closure type crimp top vial
vial type conical
packaging
pkg of 1000 ea
O.D. × H × I.D.
12 mm × 32 mm × 4.6 mm
volume
0.1 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service