Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

33146-U

Supelco

Crimp seals with Viton® septa

silver aluminum seal, seal diam. 20 mm, black Viton® septum, thickness 0.76 mm, pkg of × 36 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

black Viton® septum
silver aluminum seal

feature

closure type crimp seal
closure type crimp seal
open center 8 mm center hole

packaging

pkg of × 36 ea

seal diam.

20 mm

thickness

0.76 mm

fitting

thread for 20 mm

compatibility

for use with 20 mm crimp top vial

Looking for similar products? Visit Product Comparison Guide

General description

For use with Carlo Erba HS 500 & 700, Leap HS 500, and CTC Combi-PAL autosamplers.

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service