Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

30216-U

Supelco

Supel Inert Film

maximum volume 10 L, Push/Pull Lock Valve (PLV), pkg of 10 bags

Synonym(s):

Supel-Inert Film 10L PLV Gas Sampling Bags with Thermogreen® LB-2 Septa, pk 10

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008

material

PVDF (proprietary Tedlar® replacement film)

bag size

10 L

agency

EPA 40 (Volatile Organic Compounds (VOCs) 0040)
EPA TO-12 (Non-Methane Organic Compounds (NMOC))
EPA TO-15 (Volatile Organic Compounds (VOcs) by GC/MS (modified))
EPA TO-3 (Volatile Organic Compounds (VOCs))
NIOSH 3704 (Perchloroethylene (Tetrachloroethylene))

description

Gas Sampling Bag
septum type: Thermogreen® LB-2 septa; non-replaceable

packaging

pkg of 10 bags

W × L

12 in. × 21 in.

maximum volume

10 L

suitability

suitable for (Calibration mixes - gas phase standards/gas mixtures)
suitable for (Vapor Intrusion: DCE, TCE, 1,1,1-TCA, PCE, Benzene, Toluene, etc)

application(s)

environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

SupelInert Film is a proprietary fluoropolymer developed specifically for air sampling applications as an alternative to Tedlar film. Our SupelInert line of products features our Thermogreen LB-2 septa installed in the valve fitting. The Thermogreen polymer has the proven quality of the industries lowest bleed, preventing sample contamination from the septum and is proprietary to Supelco.

Features and Benefits:
  • Low VOC and sulfur background levels, no detectable background levels of DMAC (Dimethylacetamide) and phenol.
  • Inertness properties similar to Tedlar for a wide range of compounds.
  • Suitable for sampling and analysis for most VOC′s within 2 days and many sulfur* compounds for up to 24 hrs.
  • Chemically inert to most acids, aliphatic and aromatic organic compounds, chlorinated solvents and alcohols
  • Abrasion resistant
  • Two valve choices available: Screw Cap Valve (SCV) and Push/Pull Lock Valve (PLV)
  • 5 sizes: 1L, 2L, 5L, 10L and 25L
*Not suitable for storing hydrogen sulfide

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service