29892-U
MET-SimDis Capillary GC Column
L × I.D. 5 m × 0.53 mm, df 0.09 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.54
material
metal
agency
ASTM® 2887,2877 (extended)
parameter
-25-450 °C temperature (isothermal or programmed)
Beta value
1472
df
0.09 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
5 m × 0.53 mm
application(s)
petroleum
column type
capillary non-polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: This rugged metal column is designed for simulated distillation, an application performed in the petroleum industry that reveals the boiling point distribution of a sample.
USP Code: None
Phase:
USP Code: None
Phase:
- Bonded
- Proprietary
- <2 μm: -25 °C to 450 °C (isothermal or programmed)
- >2 μm: -25 °C to 400 °C (isothermal or programmed)
Legal Information
ASTM is a registered trademark of American Society for Testing and Materials
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service