Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29854-U

SGE Syringes for eVol® XCHANGE® Analytical Syringe Digital Drive

volume 2-50 μL, needle size 25 ga, L × O.D. × I.D. 50 mm × 0.5 mm × 0.2 mm, bevel tip stainless steel needle, pkg of 3 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

25 ga

feature

50 μL eVol® syringe

packaging

pkg of 3 ea

manufacturer/tradename

SGE 2910322

L × O.D. × I.D.

50 mm × 0.5 mm × 0.2 mm

volume

2-50 μL

Looking for similar products? Visit Product Comparison Guide

General description

XCHANGE® analytical syringes can be easily and quickly changed. This allows the user to choose the best syringe for the volume being measured. It also allows the user to dedicate individual syringe to specific liquids or methods, reducing the possibility of cross-contamination. Only a few XCHANGE syringes are requied to dispense liquid volumes from 0.2 μL to 500 μL.

Legal Information

XCHANGE is a registered trademark of SGE Analytical Science Pty Ltd.
eVol is a registered trademark of SGE Analytical Science Pty Ltd.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service