Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29803-U

Supelco

SLB®-35ms Capillary GC Column

L × I.D. 15 m × 0.25 mm, df 0.25 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
85151701
NACRES:
SB.54

material

fused silica

agency

EPA 608/8081/OLM04.2 PEST
meets requirements for USP G42

parameter

-60-340 °C temperature (isothermal)
-60-360 °C temperature (programmed)

Beta value

250

df

0.25 μm

technique(s)

GC/MS: suitable
gas chromatography (GC): suitable

L × I.D.

15 m × 0.25 mm

matrix active group

Bonded and highly crosslinked; proprietary polymer virtually equivalent in polarity to poly(35% diphenyl/65% dimethyl siloxane) phase

application(s)

agriculture
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
forensics and toxicology
personal care

column type

capillary intermediate polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The 35% phenyl equivalent phase provides a higher polarity option compared to columns containing a lower phenyl content, resulting in a greater retention of polar analytes relative to non-polar compounds. Its selectivity is complementary when paired with SLB-5ms for applications that require dual-column confirmatory analysis, such as for environmental analytes (such as pesticides, PCBs, and herbicides). The low bleed characteristics, inertness, and durable nature make it a great column anywhere a low bleed intermediate polar column is required.
USP Code: This column meets USP G42 requirements.
Phase:
  • Bonded and highly crosslinked
  • Proprietary polymer virtually equivalent in polarity to poly(35% diphenyl/65% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: ambient to 350 °C (isothermal) or 360 °C (programmed)
  • ≥0.53 mm I.D.: ambient to 330 °C (isothermal) or 340 °C (programmed)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Antoine Burel et al.
Journal of chromatography. A, 1485, 101-119 (2017-01-22)
This study aims at modelling and predicting solute retention in capillary Gas Chromatography (GC) and Flow Modulation comprehensive GC (FM-GCxGC). A new thermodynamic model, taking into account the effects of temperature and pressure, is proposed to describe the variation of

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service