29731-U
SLB®-1ms Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.25 μm
About This Item
material
fused silica
agency
meets requirements for USP G1, G2 and G9
parameter
-60-340 °C temperature (isothermal)
-60-360 °C temperature (programmed)
Beta value
250
df
0.25 μm
technique(s)
GC/MS: suitable
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
Bonded and crosslinked; poly(dimethyl siloxane) phase
application(s)
petroleum
column type
capillary non-polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
- Bonded and crosslinked
- Poly(dimethyl siloxane)
- -60 °C to 340 °C (isothermal) or 360 °C (programmed)
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service