Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29714UINT

Supelco

Watercol 1910 Intuvo Capillary GC Column

column L × I.D. 30 m × 0.32 mm, df 0.26 μm, for use with Agilent Intuvo GC

Synonym(s):

Watercol 1910 Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

df

0.26 μm

technique(s)

gas chromatography (GC): suitable

column L × I.D.

30 m × 0.32 mm

matrix active group

Non-bonded; 1,11-di(3-hydroxyethylimidazolium)3,6,9-trioxaundecane trifluoromethanesulfonate phase

column type

capillary extremely polar

compatibility

for use with Agilent Intuvo GC

General description

  • Application: Watercol capillary GC columns contain innovative ionic liquid stationary phases that produce a sharp peak shape for water, allowing the convenient measurement of water by GC. A sharp water peak shape allows qualitative and quantitative analysis, linear response, great sensitivity, and reproducibility. On this particular chemistry, water has a KRI of 1910 at 100 °C isothermal oven temperature.
  • USP Code: None
  • Phase: Non-bonded; 1,11-Di(3-hydroxyethylimidazolium)3,6,9-trioxaundecane trifluoromethanesulfonate
  • Temp. Limits: 30 °C to 180 °C (isothermal or programmed)

Legal Information

Watercol is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service