Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29687-U

Supelco

SLB®-ILD3606 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.20 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.54

material

fused silica

agency

ASTM® D3606

parameter

50-260 °C temperature (isothermal or programmed)

Beta value

313

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Non-bonded; 1,5-di(2,3-dimethylimidazolium)pentane bis(trifluoromethanesulfonyl)imide phase

application(s)

chemicals and industrial polymers
petroleum

column type

capillary extremely polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Modified (deactivated) version of SLB-IL111 provides better inertness. Each column is tested to ensure resolution and sharp peaks shapes of aromatics and alcohols. Excellent at separations involving benzene (and other aromatics) and oxygenates in petroleum products, such as gasoline. Also a good GCxGC column choice.
USP Code: None.
Phase:
  • Non-bonded
  • 1,5-Di(2,3-dimethylimidazolium)pentane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • 50 °C to 260 °C (isothermal or programmed)

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service