Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29679-U

Supelco

Alumina KCl PLOT Capillary GC Column

L × I.D. 25 m × 0.53 mm, average thickness 10 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.54

material

fused silica

description

PLOT = Porous Layer Open Tubular

parameter

-100-200 °C temperature

average thickness

10 μm

df

10 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

25 m × 0.53 mm

matrix active group

Chloride-deactivated alumina phase

application(s)

chemicals and industrial polymers

column type

capillary PLOT

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column can be used for the separation of C1-C4 hydrocarbons. Because this column is slightly less polar than Alumina Sulfate PLOT columns, it provides a different elution order pattern when alkane, alkene, and alkyne mixtures of light hydrocarbons are analyzed. It also provides excellent separation of many common fluorinated compounds, such as freons.
USP Code: None
Phase:
  • Chloride-deactivated alumina
Temp. Limits:
  • -100 °C to 200 °C (isothermal or programmed)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service