29668-U
SPB®-Biodiesel Capillary GC Column Kit
L × I.D. 10 m × 0.32 mm , plus 5 m x 0.53 mm I.D. guard, df 0.10 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.54
material
fused silica
agency
EN 14105
parameter
-60-400 °C temperature (isothermal or programmed)
Beta value
800
df
0.10 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
10 m × 0.32 mm , plus 5 m x 0.53 mm I.D. guard
application(s)
biofuels
column type
capillary non-polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: This fused silica column kit is designed specifically for the determination of free and total glycerin in B100 biodiesel samples. The kit includes the analytical column, a 5 m guard column, and two column connectors. Assembly required.
USP Code: None
Phase:
USP Code: None
Phase:
- Bonded
- Proprietary
- -60 °C to 400 °C (isothermal or programmed)
Other Notes
This 10 m version is suitable for method EN 14105.
Legal Information
SPB is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service