Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

29639-U

SGE Microvolume Syringe

1BR-5BV, Plunger0in-needle (8mm barrel OD), volume 1 μL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

23 ga

description

Plunger-in-needle syringe

feature

point style 2
Plunger0in-needle (8mm barrel OD)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 000501

needle L × O.D.

50 mm × 0.63 mm

volume

1 μL

Looking for similar products? Visit Product Comparison Guide

General description

A sample as small as 0.1 μL is contained in the needle.
  • nozzle tip with 0.12mm opening and caone shape for better septum
  • full sample displacement
  • plunger extended to the tip of the needle - Zero Dead Volume
  • no sample carryover
  • improved sample volume reproducibility

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service