Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29635-U

SGE autosampler syringes, removable needle, for CTC Analytics

10R-C/F-0.63, Slim line, Removable needle, volume 10 μL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

cone tip needle (point style 1)
glass syringe

needle size

23 ga

description

color (dark orange)

feature

syringe type R (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 002984

needle L × O.D.

50 mm × 0.63 mm

volume

10 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service