29509-U
SLB®-IL60 Capillary GC Column
L × I.D. 60 m × 0.32 mm, df 0.26 μm
About This Item
Recommended Products
material
fused silica
parameter
35-300 °C temperature (isothermal or programmed)
Beta value
313
df
0.26 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
60 m × 0.32 mm
matrix active group
Non-bonded; 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide phase
application(s)
agriculture
biofuels
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
personal care
petroleum
column type
capillary polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: None
Phase:
- Non-bonded
- 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide
- 35 °C to 300 °C (isothermal or programmed)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service