Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29497-U

Supelco

Closures with pre-cut septa, pk of 100

size 18 mm, Magnetic screw thread cap, UltraClean, red PTFE/silicone, thickness 1.5 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/silicone
stainless steel

feature

UltraClean

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

size

18 mm

thickness

1.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Pre-cut septa: The silicone material is cut through in Y-form while the PTFE layer remains uncut. The silicone layer represents 95% of the total septa thickness while the PTFE layer is only 5% or less.
The Y-form shape of the cut was chosen for several reasons. Since the PTFE layer is uncut, this product provides protection against contamination until the needle pierces through it. The needle can easily penetrate through the Y-slit of the septa material (only the thickness of the PTFE layer needs to be penetrated by the needle). Less pressure is required for the autosampler needle to penetrate the pre-cut septa, resulting in fewer bent and/or broken needles.
The uncut PTFE layer provides a better seal than other commercially solid slitted septa until the needle punctures the septa. The Y-shaped cut allows air to ener the vial eliminating vacuum formation. The design provides the needle with a larger target area for penetration even when the needle doesn′t come down in the center of the septa.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service