Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29446-U

Supelco

Molded Thermogreen® LB-2 Septa, with injection hole

diam. 11.5 mm, pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.54

packaging

pkg of 50 ea

diam.

11.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Perfect Combination of Low Bleed, Thermal Stability, and Easy Puncturability!

Molded Thermogreen LB-2 septa are manufactured from high quality, low bleed material using the same exclusive LB-2 rubber formulation that chromatographers are accustomed to using. The difference is that molded septa, unlike traditional die-cut septa, offer easier installation and better sealing inside the injection port. This is because our liquid injection molding process ensures that every septum conforms to the same shape with crisp, clean sides. This is an improvement over a die-cutting process where septa can become cupped and/or distorted when the cutting surface becomes dull.

The useable inlet temperature range of 100-350 °C is adequate for most GC applications. Don′t be fooled by other septa that advertise a maximum temperature of 400 °C! Tto make septa with high thermal limits, they must be made stiffer, resulting in septa that are harder to pierce and easier to core! Our molded Thermogreen LB-2 septa offer the perfect combination of low bleed, thermal stability, and easy puncturability.
  • Rubber formulation exclusive to Supelco
  • Strict tolerances (diameter, thickness, injection hole) due to constant dimension of the mold itself
  • Ultra low bleed over a wide range of inlet temperatures (100 °C to 350 °C)
  • No foreign substances/powders (which could contaminate the inlet) are used during manufacturing
  • Fully tested for bleed and contamination
  • Already conditioned, ready to use
  • Ideal for use with low bleed GC-MS columns

Other Notes

The injection hole helps guide the syringe needle to puncture the same location every injection, resulting in two benefits:
  • Minimal coring leading to long life
  • Less septum fragments that contaminate the inlet liner
Their high puncture tolerance makes these septa ideal for use with autosampler injections, manual injections, and/or SPME applications.

Legal Information

Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service