29418-U
Certified snap ring vials, 12 x 32 mm, 6.0 mm I.D.
volume 2 mL, clear glass vial (with graduated marking spot), pkg of 100 ea
About This Item
material
clear glass vial (with graduated marking spot)
description
Snap top/crimp top
feature
closure type snap ring vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
2 mL
fitting
thread for 11 mm
Looking for similar products? Visit Product Comparison Guide
Suitability
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095
Other Notes
- 29435-UPK100, Certified 200 μL glass inserts, mandrel precision point, 6 X 29mm, with bottom spring
- 29436-UPK100, Certified 250 μL glass insert, conical bottom, 6 x 31 mm
- 29437-UPK100, Certified 300 μL glass inserts, conical bottom, 6 x 30 mm
- 29441-U PK100, Certified 350 μL glass inserts, flat bottom, 6 x 31mm
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service