Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29409-U

Supelco

Certified snap ring vials, 12 x 32 mm, 6.0 mm I.D.

volume 0.3 mL, natural polypropylene vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

natural polypropylene vial

feature

closure type snap ring vial

packaging

pkg of 100 ea

O.D. × H

12 mm × 32 mm

volume

0.3 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Suitability

Autosampler compatibility:
Agilent 1050/1090
Agilent 1100
Agilent 7673A, Series I, II
CTC LC PAL
Hitachi
Shimadzu LC Autosamplers
Waters Alliance

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service