29363-U
Center Drain (CD) screw thread vials, heavy wall, with caps and PTFE/silicone septa
volume 2 mL, clear glass vial, with graduations, O.D. × H 16 mm × 58 mm, pkg of 12 ea
About This Item
material
PTFE/silicone septum
black polypropylene hole cap
clear glass vial
feature
closure type screw top vial
packaging
pkg of 12 ea
O.D. × H
16 mm × 58 mm
volume
2 mL
wall thickness
2.5 mm
fitting
thread for 15-415
Looking for similar products? Visit Product Comparison Guide
General description
Benefits:
- Greater sample recovery
- Economically priced
- Autoclaveable
- Temperature range of -70° C to 160° C
- Vial, cap and septa are pre-assembled
Note: The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.
Application
- Library sample storage
- Lyophilize
- Centrifugation
- Micro mixing
- Extraction
- Concentrations
- Derivatization
- Small scale reactions
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service