29308-U
Certified CD™ Vial (Center Draining) Kit, 9 mm thread with cap/septa, unassembled
volume 1.5 mL, clear glass vial, PTFE/silicone/PTFE, pkg of 100 ea
About This Item
Recommended Products
material
PTFE/silicone/PTFE
blue polypropylene cap
clear glass vial
feature
closure type blue polypropylene hole cap
closure type screw top vial
cap is bonded to septa to prevent fallout
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
1.5 mL
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
General description
The sturdy CD Vial with the patented unique conical well, located at the exact center of the vial bottom, is ideal for many micro applications. The vials are manufactured from Borosilicate Type 1 glass to safeguard against a change in the pH of the contents.
Precision: Limited volume injections with less than 4 μL dead volume.
Large opening: Eliminates bent need problem associated with limited volume inserts.
Library: Maintain library samples. They will withstand -70°C to 160°C.
Concentrate samples in the same vial that you use in autosampler.
Applications:
Library sample storage
Lyophilization
Centrifugation
Micro mixing
Extraction
Concentrations
Derivatization
Small scale reactions
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service