Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29303-U

Supelco

Certified Snap Ring CD vial kit with cap/septa, unassembled

volume 1.5 mL, clear glass vial, snap top, PTFE/silicone (with slit), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone (with slit)
blue polypropylene cap
clear glass vial

feature

closure type blue polypropylene snap cap
closure type snap ring vial
cap is bonded to septa to prevent fallout

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

CD is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service