Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29298-U

Supelco

Certified CD vials (Center Draining), 12 x 32mm (vial only)

volume 1.5 mL, clear glass vial, crimp top, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 11 mm crimp seal

Looking for similar products? Visit Product Comparison Guide

General description

The CD Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum extractiion of the contents can be done utilizing either a micropipette or syringe. The sturdy CD Vial with the patented unique is ideal for many micro applications.
The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.
  • Precision: Limited volume injections with less than 4 μL dead volume.
  • Large opening: Eliminates bent needle problem associated with limited volume inserts.
  • Library: Maintain library samples. They will withstand -70 ºC to 160 ºC.
  • Concentrate samples in the same vial that you use in autosampler.

Applications:
  • Library sample storage
  • Lyophilize
  • Centrifugation
  • Micro mixing
  • Extraction
  • Concentrations
  • Derivatization
  • Small scale reactions
·

Legal Information

CD is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service