Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

29151-U

Supelco

Crimp seals with PTFE/silicone septa

silver aluminum seal, diam. × thickness 11 mm × 1.0 mm, Seal 2000, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone
silver aluminum seal

feature

closure type crimp seal

packaging

pkg of 1000 ea

diam. × thickness

11 mm × 1.0 mm

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service