29129-U
Vials, crimp top, convenience pack, 12 x 32 mm, large opening, pkg 100
amber glass vial, PTFE/silicone/PTFE septum
About This Item
material
PTFE/silicone/PTFE septum
aluminum seal
amber glass vial
description
unassembled
feature
closure type crimp top vial
packaging
pkg of 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
2 mL
fitting
thread for 11 mm
compatibility
for use with Agilent/HP 1050/1090, 1100, 7673A (Series I, II)
for use with CTC LC PAL, GC PAL
for use with Hitachi
for use with PerkinElmer Autosystem, Clarus 500, PE ISS-100, 200, Integral 4000, Series 200
for use with Shimadzu GC and LC Autosamplers
for use with Spark Marathon, MIdas, Triathlon
for use with Thermo Fisher HPLC Spectra, GC TRACE, AS3000, AI3000, AS3500
for use with Varian GC Autosamplers (8000, 8100, 8200, 8400, 8410), LC Autosamplers (9090, 9095, Marathon)
for use with Waters Alliance
Looking for similar products? Visit Product Comparison Guide
Suitability
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095
Other Notes
- 24719, 24720Glass insert, conical bottom, 6 x 29mm
- 24721Glass insert with bottom spring, 6 x 29mm
- 24722Polypropylene insert with bottom spring, 6 x 29mm
- 24717, 24718Glass insert, conical bottom, 6 x 31mm
- 24715, 24716Glass insert, flat bottom, 6 x 31mm
related product
Storage Class
13 - Non Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service