Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28804-U

Supelco

MET-Biodiesel Capillary GC Column

L × I.D. 10 m × 0.32 mm , with 2 m x 0.53 mm I.D. guard, df 0.10 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

metal

agency

EN 14105

parameter

-60-400 °C temperature (isothermal or programmed)

Beta value

800

df

0.10 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

10 m × 0.32 mm , with 2 m x 0.53 mm I.D. guard

application(s)

agriculture
biofuels
clinical
food and beverages

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This rugged metal column was designed specifically for the determination of free and total glycerin in B100 biodiesel samples. A 2 m guard column is pre-attached.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • -60 °C to 400 °C (isothermal or programmed)

Other Notes

This 10 m version is suitable for method EN 14105.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service