28382UINT
Equity-1701 Intuvo Capillary GC Column
L × I.D. 30 m × 0.32 mm, df 0.25 μm, for use with Agilent Intuvo GC
Synonym(s):
Equity-1701 Capillary GC Column
About This Item
material
fused silica
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.32 mm
matrix active group
Bonded; poly(14% cyanopropylphenyl/86% dimethyl siloxane) phase
column type
capillary intermediate polar
compatibility
for use with Agilent Intuvo GC
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets G46 requirements
Phase:
- Bonded
- Poly(14% cyanopropylphenyl/86% dimethyl siloxane)
- ≤0.32 mm I.D.: Subambient to 280 °C (isothermal or programmed)
- ≥0.53 mm I.D.: Subambient to 260 °C (isothermal or programmed)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service