Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28340UINT

Supelco

SLB®-PAHms Intuvo Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.25 μm, for use with Agilent Intuvo GC

Synonym(s):

SLB®-PAHms Capillary GC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710

material

fused silica

df

0.25 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

column type

capillary polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

General description

Application: This special purpose and specially tested capillary GC column is designed for the analysis of polycyclic aromatic hydrocarbons (PAHs). It incorporates a high phenyl content polysiloxane stationary phase. Each column is individually tested to ensure resolution of several key sets (triphenylene/chrysene, and benzo[b]fluoranthene/benzo[k]fluoranthene/benzo[j]fluoranthene). The low bleed characteristics, inertness, and durable nature make it a great column anywhere a low bleed polar column is required.
USP Code: None
Phase: Bonded; Proprietary
Temp. Limits: ambient to 350 °C (isothermal) or 360 °C (programmed)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service