Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28321-U

Supelco

Alumina Sulfate PLOT Capillary GC Column

L × I.D. 30 m × 0.32 mm, average thickness 5 μm

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12352200
eCl@ss:
32119290

material

fused silica

description

PLOT = Porous Layer Open Tubular

parameter

≤25-180 °C temperature (isothermal or programmed)

average thickness

5 μm

df

5 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.32 mm

matrix active group

Sulfate-deactivated alumina phase

application(s)

chemicals and industrial polymers
food and beverages

column type

capillary PLOT

Looking for similar products? Visit Product Comparison Guide

General description

Application: This highly dependable column has the necessary selectivity for the separation of alkanes, alkenes, and alkynes in mixtures of C1-C4 hydrocarbons. It provides elution of acetylene after n-butane and the elution of methyl acetylene after n-pentane and 1,3-butadiene. The polymer surface is deactivated to reduce peak tailing.
USP Code: None
Phase:
  • Sulfate-deactivated alumina
Temp. Limits:
  • Subambient to 180 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service