Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

28044-U

Supelco

Equity-1 Capillary GC Column

L × I.D. 30 m × 0.25 mm, df 0.10 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

agency

ASTM® D1945,D3710,D4815,D5442,D5580,D7096
EN 14110
EPA 8015,TO-17
GPA 2186,2286
NIOSH 1403,1500/1501,2542
OSHA 53,56
meets requirements for USP G1, G2, and G9

parameter

-60-325 °C temperature (isothermal)
-60-350 °C temperature (programmed)

Beta value

625

df

0.10 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

application(s)

agriculture
biofuels
chemicals and industrial polymers
cleaning products
clinical
cosmetics
flavors and fragrances
food and beverages
forensics and toxicology
industrial hygiene
personal care
petroleum

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is designed for general purpose applications where a non-polar column is required. Analytes will be separated primarily according to boiling point.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 325 °C (isothermal) or 350 °C (programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service