27542
ABC Vial™, 2 mL, preassembled, 9 mm thread
clear glass vial, PTFE/silicone septum, pkg of 1000 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122001
Recommended Products
material
PTFE/silicone septum
clear glass vial
clear polypropylene hole cap
feature
closure type clear polypropylene hole cap
closure type screw top vial
packaging
pkg of 1000 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
1.8 mL
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
Suitability
Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADVP
SIL-10A/SIL-10Ai/SIL-10Ap
Varian
CP-8410
8100/8200
9100/90950/9095
Waters
Alliance 2690
Acquity
Breeze
717Plus
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADVP
SIL-10A/SIL-10Ai/SIL-10Ap
Varian
CP-8410
8100/8200
9100/90950/9095
Waters
Alliance 2690
Acquity
Breeze
717Plus
Other Notes
The diameter of inserts varies between manufacturers. Only the following insert part numbers are compatible with these large opening vials.
- 24719, 24720Glass insert, conical bottom, 6 x 29mm
- 24721Glass insert with bottom spring, 6 x 29mm
- 24722Polypropylene insert with bottom spring, 6 x 29mm
- 24717, 24718Glass insert, conical bottom, 6 x 31mm
- 24715, 24716Glass insert, flat bottom, 6 x 31mm
Legal Information
ABC Vial is a trademark of Wheaton Industries, Inc.
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service