Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27540-U

Supelco

Septa, Thermoseal®, pkg 100

High temperature PTFE/silicone, diam. × thickness 20 mm × 0.060 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

burnt orange THERMOSEAL® PTFE/silicone septa

packaging

pkg of 100 ea

parameter

260 °C temp. limit

diam. × thickness

20 mm × 0.060 in.

compatibility

for use with 20mm crimp seal, 22mm hole cap, 22mm solid cap

Looking for similar products? Visit Product Comparison Guide

Legal Information

Thermoseal is a registered trademark of Thermoseal, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service