Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27475-U

Supelco

Micro Reaction vessel, amber glass, pkg of 12

volume 1 mL, O.D. × H 13 mm × 41 mm, thread for 13-425

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

feature

closure type black phenolic hole cap

packaging

pkg of 12 ea

O.D. × H

13 mm × 41 mm

volume

1 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Cap and septa for the amber Micro Reaction Vessels are as follows:
  • 1mL (13/425 thead): Hole Cap 27120-U, Septa 27145
  • 2-5 mL (20-400 thread): Hole Cap 27176, Septa 27178

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service