Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27388

Supelco

Vials, screw top, clear glass

volume 10 mL, O.D. × H 24.5 mm × 52 mm, thread for 22-400

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806

material

clear glass vial

description

cap not included

feature

closure type screw top vial

packaging

pkg of × 144 ea

O.D. × H

24.5 mm × 52 mm

volume

10 mL

fitting

thread for 22-400

Looking for similar products? Visit Product Comparison Guide

General description

Vials are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials. Screw top vials (volume 10 mL, O.D. × H 24.5 mm × 52 mm) are used on many autosamplers. The threads on the vials are 22-400.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service