Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27351

Supelco

Septa, Viton®

black Viton®, diam. × thickness 11 mm × 0.060 in., for use with 4 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

black Viton®
black Viton®

packaging

pkg of 100 ea

parameter

260 °C temp. limit

O.D.

11 mm

diam. × thickness

11 mm × 0.060 in.

compatibility

for use with 4 mL vial
for use with screw cap, 13-425

Looking for similar products? Visit Product Comparison Guide

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service