Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27325

Supelco

Shimadzu 5mL Vial, 12 X 96mm

volume 5 mL, pkg of 1000 ea

Synonym(s):

Shimadzu ASI-5000 Sample Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

borosilicate glass KG-33

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H

12 mm × 96 mm
12 mm × 96 mm

size

5 mL

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

5mL sample vial designed for us in Shimadzu Model ASI-5000 for automated total organic carbon analysis. No cap is needed.

Legal Information

Shimadzu is a trademark of Shimadzu Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service