Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27319-U

Supelco

Shimadzu 5mL Screw Top Vial, 12 X 96mm, 10/425 Thread

volume 5 mL, thread for 10-425, pkg of 100 ea

Synonym(s):

Shimadzu Autosampler Vials

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear borosilicate glass N-51A vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

12 mm × 96 mm

volume

5 mL

fitting

thread for 10-425

Looking for similar products? Visit Product Comparison Guide

General description

This 5mL sample vial assembly designed for use in Shimadzu Model ASI-5000 for automated total organic carbon analysis. The vial assembly is designed to be used with a 10-425 threaded cap which allows the vials to become suspended in the 78 vial regular turntable. Part number 2-7321 includes the attached polypropylene cap.

Legal Information

Shimadzu is a trademark of Shimadzu Corporation

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Craig E Hebert et al.
Environmental toxicology and chemistry, 37(5), 1458-1465 (2018-01-18)
Temporal trends in levels of biomagnifying contaminants, such as mercury (Hg), in top predators can provide insights into changes in contaminant bioavailability through time. However, interpreting contaminant temporal trends in predators can be confounded by temporal changes in their diets

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service