Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27307

Supelco

Headspace vials convenience kit (clear glass, bevel top, round bottom), pkg of 100

volume 20 mL, PTFE/butyl rubber septum, vial O.D. × H 23 mm × 75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/butyl rubber septum
clear glass vial
clear glass vial
silver aluminum seal (pressure release)

feature

closure type crimp seal
vial type headspace

packaging

pkg of 100 ea

vial O.D. × H

23 mm × 75 mm

volume

20 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service