Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27299

Supelco

Headspace vial, clear glass, beveled top, flat bottom

volume 27 mL, O.D. × H 30 mm × 60 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

beveled finish clear glass vial

description

beveled finish

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 1000 ea

O.D. × H

30 mm × 60 mm

volume

27 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service