Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27283

Supelco

Crimp top microvial, requiring a 8 mm seal

volume 0.2 mL, clear glass vial (tapered bottom), O.D. × H 6 mm × 32 mm, pkg of 200 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial (tapered bottom)
glass

feature

closure type crimp top vial

packaging

pkg of 200 ea

O.D. × H

6 mm × 32 mm

volume

0.2 mL

fitting

thread for 8 mm (crimp top)

compatibility

for use with Agilent/HP 7673A, Series I, II
for use with CTC GC PAL
for use with Shimadzu LC Autosamplers
for use with Thermo Fisher HPLC Spectra System

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service