Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27280-U

Supelco

PTFE/Silicone with slit

red PTFE/silicone (with slit), diam. × thickness 10 mm × 0.040 in., pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/silicone (with slit)

feature

PTFE/silicone with slit

packaging

pkg of 1000 ea

parameter

250 °C temp. limit

O.D.

10 mm

diam. × thickness

10 mm × 0.040 in.

compatibility

for use with screw top vial, 2 mL, 6.0 mm I.D., 10/425 thread

Looking for similar products? Visit Product Comparison Guide

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service