Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

27276

Supelco

Septa, PTFE/silicone/PTFE

red PTFE/silicone/red PTFE, for use with hole cap, 10 × 425mm, diam. × thickness 10 mm × 0.040 in., pkg of × 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121821

material

red PTFE/silicone/red PTFE

description

septum type: double-faced PTFE/silicone

packaging

pkg of 100 pkg
pkg of × 1000 ea

parameter

250 °C temp. limit

O.D.

10 mm

diam. × thickness

10 mm × 0.040 in.

compatibility

for use with hole cap, 10 × 425mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service